missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Opti-Rib™ HDPE Jerry Can

Product Code. 17848187
Click to view available options
Capacity (Metric):
30 L
Weight (Metric):
1.250 kg
Unit Size:
Pack of 6
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 17848187

Brand: Kautex™ 2000095981

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

The OPTI-RIB™ HDPE Jerry Can has a 10 L capacity and comes in a natural color.

  • Comprehensive range of closure accessories facilitate multipurpose use
  • Available in natural or blue colors
  • Leakproof
  • UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
  • Caps are sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 7.9 gal.
Capacity (Metric) 30 L
Closure Type Screw Cap
Color Natural
Diameter (English) Inner Neck 1.9 in.
Diameter (Metric) Inner Neck 48.5 mm
Dimensions (L x W x H) 320 x 284 x 435 mm
Material HDPE
Product Type Jerry Can
Weight (Metric) 1.250 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.