missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Opti-Rib™ HDPE Jerry Can
Click to view available options
Capacity (Metric):
3 L
Weight (Metric):
0.140 kg
Description
- Comprehensive range of closure accessories facilitate multipurpose use
- Available in natural or blue colors
- Leakproof
- UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
- Caps are sold separately.
Specifications
Capacity (English) | 0.79 gal. |
Capacity (Metric) | 3 L |
Closure Type | Screw Cap |
Color | Natural |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 34.5 mm |
Dimensions (L x W x H) | 153 x 115 x 240 mm |
Material | HDPE |
Product Type | Jerry Can |
Weight (Metric) | 0.140 kg |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'