missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni WIde Neck HDPE Jars
Click to view available options
Height (Metric):
122 mm
260 mm
Description
- Polypropylene closure
- EPE liner
- Heavy walled
Specifications
Capacity | 1500mL |
Capacity (Metric) | 1500 mL |
For Use With (Application) | Large, Heavy Walled Bottles to Package Liquids or Powders |
Includes | Closure |
Height (Metric) With Closure | 122mm |
Material | HDPE |
Weight (Metric) | 1 kg |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'