missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Jerrican
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
2.5 L
5 L
10 L
20 L
30 L
Dimensions (L x W x H):
153 x 115 x 208 mm
190 x 145 x 251 mm
230 x 190 x 310 mm
290 x 246 x 385 mm
320 x 284 x 435 mm
Description
- For storage or transport
- HDPE
- With UN approval for transport
- Screw lid without drain valve is included; screw lid with drain valve available as accessory
Specifications
Specifications
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Certifications/Compliance | UN approval 3H1/X1.9/250 |
Closure Size | 1427-9105, Orig. Screw Cap DIN50 |
Closure Type | Tamper-evident Screw Cap |
Diameter (Metric) Inner Neck | 40.5 mm |
Dimensions (L x W x H) | 230 x 190 x 310 mm |
For Use With (Application) | For Storage or Transport |
Height (Metric) With Closure | 310 mm |
Includes | Screw lid |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
34Hours
4Minutes
24Seconds
34
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ HDPE Jerrican >
Spot an opportunity for improvement?Share a Content Correction