missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Jerrican
Click to view available options
Capacity (Metric):
2.5 L
5 L
10 L
20 L
30 L
Dimensions (L x W x H):
153 x 115 x 208 mm
190 x 145 x 251 mm
230 x 190 x 310 mm
290 x 246 x 385 mm
320 x 284 x 435 mm
Description
- For storage or transport
- HDPE
- With UN approval for transport
- Screw lid with drain cock available as accessory
Specifications
Specifications
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Certifications/Compliance | UN approval 3H1/X1.9/250 |
Closure Size | 1427-9106, Orig. Screw Cap DIN60 |
Closure Type | Tamper-evident Screw Cap |
Diameter (Metric) Inner Neck | 48.5 mm |
Dimensions (L x W x H) | 290 x 246 x 385 mm |
For Use With (Application) | For Storage or Transport |
Height (Metric) With Closure | 385 mm |
Includes | Screw lid |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'