missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ HDPE, Jerry Can
Click to view available options
Closure Size:
DIN 51
Capacity (Metric):
10 L
Dimensions (L x W x H):
232 x 194 x 303 mm
Description
- HDPE jerricans
- Stability during Transport
- Stackable
- Safe Storage
- UN approved
- Food approved
Specifications
Specifications
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Certifications/Compliance | 3H1/Y1.9 |
Closure Color | Gray |
Closure Material | HDPE |
Closure Size | DIN 51 |
Diameter (Metric) Inner Neck | 44.0 ±0.5 mm |
Dimensions (L x W x H) | 232 x 194 x 303 mm |
Material | HDPE |
No. per Pack | 20 Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction