missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ HDPE, Jerry Can
Click to view available options
Closure Size:
DIN 61
Capacity (Metric):
25 L
Dimensions (L x W x H):
290 x 264 x 445 mm
Description
- HDPE jerricans
- Stability during Transport
- Stackable
- Safe Storage
- UN approved
- Food approved
Specifications
Capacity (English) | 6.6 gal. |
Capacity (Metric) | 25 L |
Certifications/Compliance | 3H1/Y1.9 |
Closure Color | Gray |
Closure Material | HDPE |
Closure Size | DIN 61 |
Diameter (Metric) Inner Neck | 49.0 ±0.3 mm |
Dimensions (L x W x H) | 290 x 264 x 445 mm |
Material | HDPE |
No. per Pack | 6 Pk. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'