missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE, Jerry Can (Non-Sterile)
Click to view available options
Capacity: 10L; 372L x 217W x 174mmH
Description
- 2.5L size has molded graduations, a bowed neck and a red leakproof cap with an impervious seal
- 5L size has a red security cap without a seal
- 10L size has a leakproof cap with an impervious seal
Specifications
Specifications
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Certifications/Compliance | EC N°1935/2004 |
Closure Color | White |
Closure Material | HDPE |
Closure Type | Screw Cap with Wad |
Description | Non-sterile |
Diameter (Metric) Inner Neck | 45 mm |
Dimensions (L x W x H) | 372 x 217 x 174mm |
For Use With (Application) | For environmental, industrial uses |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'