missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Narrow Neck Bottle, Black
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Optimized handle for safe and comfortable handling.
- Recessed labelling field with sizes 1000 and 2500 mL.
- GL 45 neck, three different types of closures available
- leakproof
- UN approved for liquids
Specifications
Capacity (Metric) | 1000 mL |
Color | Black |
Diameter (Metric) Inner Neck | 28.7 mm |
Material | HDPE |
No. per Case | 64/Cs. |
No. per Pack | 1 Ea. |
Packaging | Bottle |
Quantity | 1 Ea. |
Certifications/Compliance | UN 3H1/X1.9/250 |
Mouth | Narrow |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'