missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ HDPE, Heavy Duty Aspirator Bottles
Click to view available options
Capacity: 50L
Description
- Designed with thick (2mm), translucent walls
- Includes carry handles and cap
- Supplied with 3/4 in. BSP tap that mates with a 12mm thread in the aspirator for leakproof performance
- Suitable for foodstuff
- Recommended: use petroleum jelly on the thread before assembly
Specifications
Capacity (English) | 13 gal. |
Capacity (Metric) | 50 L |
Diameter (Metric) Inner Neck | 79.5 mm |
Diameter (Metric) Outer | 350 mm |
For Use With (Application) | Designed for life time service, suitable for food stuffs |
Height (Metric) With Closure | 700 mm |
Includes | Closure, Carrying Handles, Spigot |
Material | HDPE |
Mouth Style | Narrow |
No. per Pack | 2 Pk. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'