missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Narrow Necked Square Bottle with Screw Cap
.80 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
100 mL
1000 mL
Description
- HDPE, transparent, shatterproof
- Special labelling area for labels or manual lettering
- Suitable as a disposable bottle
- Leakproof
- With screw cap
- Dropper cap 0300-3018 is available but sold separately
Specifications
Capacity (Metric) | 100 mL |
Color | Transparent |
Description | Excludes dropper cap 0300-3018 |
Dimensions (L x W x H) | 41 x 33 mm |
Diameter (Metric) Inner Neck | 13 mm |
For Use With (Application) | Foodstuffs |
Includes | Screw cap |
Material | HDPE |
Length (Metric) | 41 mm |
Quantity | 1 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'