missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Natural Rectangular Narrow Neck Bottle

Product Code. 10282131
Click to view available options
Capacity (Metric):
0.1 L
0.25 L
0.5 L
1 L
Unit Size:
Each
Pack of 108
Pack of 205
Pack of 381
Pack of 648
This item is not returnable. View return policy

Product Code. 10282131

Brand: Kautex™ 2000070523

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
  • High stability, ribbed sides for secure grip
  • Rectangular, natural color
  • Caps are not included; sold separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Color Natural
Diameter (Metric) Inner Neck 19 mm
For Use With (Application) Storage, Packaging, Dispensing, Mailing
Material HDPE
Neck Finish Narrow
Closure Included No
Mouth Narrow
Shape Square
Height (Metric) 222.5 mm
Product Type Narrow Neck Bottle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.