missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
1250 mL
Neck Finish:
38-400
43-400
53-400
Quantity:
6
12
24
48
116
168
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench
- Bottles feature a wide mouth opening, ideal for sampling solids and powders
- HDPE provides an excellent moisture barrier and are impact resistant
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping
- HDPE provides moisture barrier and are impact resistant
- Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
Specifications
Capacity (Metric) | 500 mL |
Color | Natural |
Diameter (Metric) Outer Neck | 39 mm |
Diameter (Metric) Inner Neck | 35 mm |
Height (Metric) With Closure | 152 mm |
Material | HDPE |
Quantity | 168 |
Closure Color | White |
Neck Finish | 43-400 |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'