missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ HDPE Pasteur Pipet
Click to view available options
Volume (Metric):
1 mL
1.5 mL
3 mL
6 mL
10 mL
Length (Metric):
144 mm
148 mm
150 mm
155 mm
230 mm
300 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Pack of 400
Pack of 500
Description
- No risk of cross-contamination or carry-over
- No danger of glass breakage with the resulting danger of infectious material escaping
- Transparent polyethylene construction
- Inert to biological fluids and most acids
- Soft, elastic bulb
- Burr-free orifice for neat, clean and precise dispensing
- Clearly visible embossed graduations
- BSE-free
- Can be used for food
Specifications
Specifications
| Material | HDPE |
| Sterility | Non-sterile |
| For Use With (Application) | Food analysis |
| Includes | Capillary aspiration tip |
| Quantity | 500 Pack |
| Volume (Metric) | 3 mL |
| Length (Metric) | 155 mm |
| Type | Pasteur Pipette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction