missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ HDPE Pasteur Pipet

Product Code. p-8012526
Click to view available options
Volume (Metric):
1 mL
1.5 mL
3 mL
6 mL
10 mL
Length (Metric):
144 mm
148 mm
150 mm
155 mm
230 mm
300 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Pack of 400
Pack of 500
This item is not returnable. View return policy

Product Code. 10799823

Brand: Ratiolab™ 2600181

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these pipets for simple and safe liquid handling. Ratiolab™ HDPE Pasteur Pipets feature a low affinity surface which reduces the loss of cells and valuable proteins through binding.

  • No risk of cross-contamination or carry-over
  • No danger of glass breakage with the resulting danger of infectious material escaping
  • Transparent polyethylene construction
  • Inert to biological fluids and most acids
  • Soft, elastic bulb
  • Burr-free orifice for neat, clean and precise dispensing
  • Clearly visible embossed graduations
  • BSE-free
  • Can be used for food

Specifications

Material HDPE
Sterility Non-sterile
For Use With (Application) Food analysis
Includes Precisely Shaped Aspirator and Suction Ball
Quantity 500 Pack
Volume (Metric) 1 mL
Length (Metric) 144 mm
Type Pasteur Pipette
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.