missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak Square Jugs, High-Density Polyethylene
Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
2 L
Description
- The narrow-mouth and watertight polypropylene (PP) cap prevent spills.
- Integral handle allows easy pouring.
Specifications
Specifications
Capacity (Metric) | 2 L |
Color | Translucent |
Diameter (English) | 3 in. |
Material | Polyethylene, HDPE |
Quantity | 50 Pk. |
Width (Metric) | 9.95 cm |
Closure Color | White |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Qorpak Square Jugs, High-Density Polyethylene >
Spot an opportunity for improvement?Share a Content Correction