missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable HDPE Powder Lances
BIOPHARMA

Ideal for taking a cross sectional sample through a bulk powder. Sampling Systems™ SteriWare™ Disposable Powder Lance is quick and easy to use.

Brand:  Sampling Systems™ 8063H-500S

 View more versions of this product

Product Code. 11945846

  • £119.00 / Pack of 20
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Key Features:

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas
  • Available in 3 different lengths

Operation:

  • Push the sampler into the product, rotate the sampler then withdraw.
  • Deposit the sample into a suitable container.
  • Place the used sampler into its original plastic bag and dispose.

Why Use a SteriWare™ Disposable Sampler?

  • No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
  • No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
  • High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
  • Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
  • Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
  • Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Specifications

Specifications

Powder Lance
100 mL
Sterile
For cohesive and some free-flowing powders
HDPE
Single-use
FDA acceptable grade conforms to CFR 177.1520
620 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number120472 Certificate TypeCertificate of Compliance Date05/12/2024 Catalog Number8063H-500S
Lot Number118429 Certificate TypeCertificate of Compliance Date19/06/2024 Catalog Number8063H-500S
Lot Number117364 Certificate TypeCertificate of Compliance Date26/03/2024 Catalog Number8063H-500S
Lot Number110591 Certificate TypeCertificate of Compliance Date30/10/2023 Catalog Number8063H-500S
Lot Number110586 Certificate TypeCertificate of Compliance Date09/10/2023 Catalog Number8063H-500S
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ SteriWare™ Disposable HDPE Powder Lances > Capacity: 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.