missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ HDPE Reducing Connector
HDPE reducing connector to reduce tubing from 2.5mm to 1.3mm diameter.
Brand: Masterflex™ 30622-15
This item is not returnable.
View return policy
Description
- HDPE
- Reduces tubing from 2.5mm to 1.3mm dia.
- sterilizable by ETO
Specifications
Barbed Reducing Connector | |
Not Autoclavable | |
1.3mm to 2.5mm dia. | |
Tubing size 1.3mm to 2.5mm dia. |
HDPE reducing connector 1.3mm to 2.5mm dia. | |
HDPE | |
5 Pack |