missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE Round Bottles with Snap Closure

Buerkle™ HDPE Round Bottles with Snap Closure is suitable for cosmetic liquids, emulsions, creams and oils.

Brand:  Buerkle™ 0308-1000

 View more versions of this product

Product Code. 11802333

  • £3.55 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bottle HDPE transparent, closure PP
  • Snap closure with hole Ø 3mm
  • Cost-effective and shapely
  • Handy round bottles with snap-action hinged lid
  • Sampling possible per portion
Specifications

Specifications

1000 mL
Suitable for Use with Foodstuffs
1
Yes
221 mm
Snap-action Hinged
Transparent
HDPE
22 mm
Round
3 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ HDPE Round Bottles with Snap Closure > Capacity: 1000 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.