missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Round Bottles with Snap Closure
Buerkle™ HDPE Round Bottles with Snap Closure is suitable for cosmetic liquids, emulsions, creams and oils.
Brand: Buerkle™ 0308-0250
1.28 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Bottle HDPE transparent, closure PP
- Snap closure with hole Ø 3mm
- Cost-effective and shapely
- Handy round bottles with snap-action hinged lid
- Sampling possible per portion
Specifications
250 mL | |
Cosmetic Liquids, Emulsions, Creams and Oils | |
1 | |
22 mm | |
Yes | |
143 mm | |
Polypropylene | |
Snap-action Hinged |
Transparent | |
HDPE | |
Yes | |
White | |
Round | |
Bottle | |
3 mm | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ HDPE Round Bottles with Snap Closure > Capacity: 250 mL
Spot an opportunity for improvement?Share a Content Correction