missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Round Bottles with Snap Closure
Buerkle™ HDPE Round Bottles with Snap Closure is suitable for cosmetic liquids, emulsions, creams and oils.
Brand: Buerkle™ 0308-0100
1.25 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.02000kg
Description
- Bottle HDPE transparent, closure PP
- Snap closure with hole Ø 3mm
- Cost-effective and shapely
- Handy round bottles with snap-action hinged lid
- Sampling possible per portion
Specifications
100 mL | |
Cosmetic Liquids, Emulsions, Creams and Oils | |
1 | |
22 mm | |
Yes | |
115 mm | |
3 mm | |
Yes |
Transparent | |
HDPE | |
Yes | |
White | |
Round | |
Bottle | |
Snap-action Hinged |