missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE SafeGrip Narrow Neck Bottle
Click to view available options
Capacity (Metric):
2.5 L
Description
- Optimized handle for safe and comfortable handling.
- Recessed labelling field with sizes 1000 and 2500 mL.
- GL 45 neck, three different types of closures available
- leakproof
- Optimized handle for safe and comfortable handling
- UN approved for liquids
Specifications
Capacity (Metric) | 2.5 L |
Color | Black |
Diameter (Metric) Inner Neck | 28.7 mm |
For Use With (Application) | Packaging, Sending Samples, Mailing, Storage, Transport |
Material | HDPE |
Neck Finish | Narrow |
Certifications/Compliance | UN 3H1/X1.9/250 |
Mouth | Narrow |
Height (Metric) | 294 mm |
Product Type | Square Narrow Mouth Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'