missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL HDPE Screw Cap
Click to view available options
HDPE Screw Cap
Description
- Standardized screw caps for PP bottles DIN 168
- Suitable for bottles with GL45 neck and Kartell's bottles codes 1612 and 1614.
Specifications
Specifications
Color | White |
Material | HDPE |
Quantity | 1 pc. |
Sterility | Non-sterile |
Certifications/Compliance | DIN 168 |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Fit for Purpose | Certified Quality |
Product Type | Screw Cap |
Closure Size | GL45 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction