missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Screw Closure for Venting System
Click to view available options
Color: Black
Description
- Accomodates venting system for jerrycans.
- Black HDPE.
- Tamper-evident ring.
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | None |
Closure Material | HDPE |
Closure Size | 45 mm (DIN45) |
Closure Type | Screw Closure with Tamper-evident Ring and Venting System |
Color | Black |
For Use With (Equipment) | None |
Material | HDPE |
Product Type | Closure |
Sterility | Non-sterile |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'