missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Sealable Wide Mouth Bottles
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Description
- HDPE
- Leakproof
- Easy to fill due to wide-necked opening
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Diameter (Metric) Inner Neck | 50 mm |
Material | HDPE |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 230 mm |
Diameter (Metric) | 120 mm |
Closure Type | Screw Cap |
Documents
Scientific Resources
Flyers
Topsellers sample transport
File size: 484.9 kB
Topsellers control seals
File size: 693.6 kB
SampleSafe seals available as accessories
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ HDPE Sealable Wide Mouth Bottles >
Spot an opportunity for improvement?Share a Content Correction