missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Series 353 Industrial Jerry Can
Click to view available options
Capacity (Metric):
5 L
Description
- Manufactured from HDPE
- For closure sizes DIN 55/51
- UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
- Can be used for almost any purpose
- Applications include storage, packaging and transport
- Available in blue or natural color
- Comprehensive range of closure accessories facilitate multipurpose use
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Certifications/Compliance | Reference Declaration of Compliance |
Closure Liner | Unlined |
Closure Material | HDPE |
Closure Size | 55 mm |
Closure Type | Screw Cap |
Color | Blue |
For Use With (Application) | Storage, Packaging, Transport |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'