Learn More
Brand™ HDPE Soaking Jar
Manufactured from High-Density Polyethylene. BRAND™ HDPE Soaking Jars are used with pipet rinsing systems and draining racks.
Brand: Brand™ 29215
113.99 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 1.81800kg
Description
- Manufactured from High-Density Polyethylene.
- Used with Pipet rinsing systems and draining racks.
Specifications
For 600mm L pipets | |
HDPE | |
240 mm Base |
12.5 L | |
660 mm |