Learn More
Buerkle™ HDPE Spray Bottles with Pump Vaporizer and Safety Cap
Vaporize liquids at the push of a button in an environmentally compatible way with these HDPE spray bottles. Buerkle™ HDPE Spray Bottles with Pump Vaporizer and Safety Cap feature a protective cover which prevents unintentional pressing of the pump and acts as a dust cover.
Brand: Buerkle™ 0309-3005
2.40 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01260kg
Description
- Transparent for easy identification of contents
- Bottle made of HDPE, spray pump made of PP and stainless steel
Specifications
50 mL | |
Safety cap, pump vaporizer, protective cover | |
Yes | |
110 mm | |
Spray |
Transparent | |
HDPE | |
Round | |
Polypropylene, Stainless Steel |