missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE Square Bottle with Graduations
Click to view available options
Color:
Brown
White
Description
- Used in clinical, industrial and microbiological applications
Compliance
CE marking, EC N 1935/2004
Specifications
Specifications
Capacity (Metric) | 2.5 L |
Color | White |
Diameter (Metric) Inner | 77 mm |
Material | HDPE |
Length (Metric) | 108 mm |
Sterility | Non-sterile |
Width (Metric) | 108 mm |
Format | Square bottle |
Graduations | Yes |
Certifications/Compliance | CE marking, EC N 1935/2004 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'