missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Deep Ledge Utility Cart
Use these durable utility carts for a variety of general laboratory storage and transportation. Cole-Parmer™ Deep Ledge Utility Cart fabricated from a tough, high-density polyethylene and provide an excellent chemical resistance to most substances, including most acids and bases
Brand: Cole-Parmer™ BC20303DMB
This item is not returnable.
View return policy
Description
- Very durable, made from enamelled steel deck and angle subframe with tough HDPE shelves
- 2 and 3 shelf carts manufactured with Microban™, an antimicrobial product that protects shelves from bacteria, mould, and mildew
- Smooth, wipe clean shelves feature a deep, 44.5mm lip to contain spills
- Centre shelves of 3 and 4 shelf models adjust at 25.4mm increments
- With swivel castors
- Handle extends 711mm above deck
- Capacity 181kg
Specifications
Trolley | |
831.85 mm | |
1 |
1041.4 mm | |
181 kg |