missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Storage and Stacking Container
Shop All Bürkle Products
Click to view available options
Volume (Metric):
11 L
17 L
23 L
38 L
45 L
64 L
80 L
Dimensions (L x W x H):
400 x 300 x 120 mm
400 x 300 x 180 mm
400 x 300 x 220 mm
600 x 400 x 120 mm
600 x 400 x 180 mm
600 x 400 x 220 mm
600 x 400 x 320 mm
600 x 400 x 420 mm
Unit Size:
Each
Description
- Made of durable PP with external reinforcement ribs
- Temperature resistant from -40°C to 90°C
- According to Euro standards
- Lid and transport rollers available as accessory
Specifications
Specifications
| Product Type | Storage Case |
| Color | Gray |
| Material | Polypropylene |
| Certifications/Compliance | According to Euro standards |
| Dimensions (D x W x H) Interior | 567 x 367 x 316 mm |
| Dimensions (L x W x H) | 600 x 400 x 320 mm |
| Height (Metric) | 320 mm |
| Height (Metric) Interior | 316 mm |
| Length (Metric) | 600 mm |
| Length (Metric) Interior | 567 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction