missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Storage and Stacking Container
Buerkle™ Polypropylene Storage and Stacking Container with external reinforcement ribs.
Brand: Buerkle™ 3414-0138
Code : 03
Additional Details : Weight : 1.82000kg
Description
- Made of durable PP with external reinforcement ribs
- Temperature resistant from -40°C to 90°C
- According to Euro standards
- Lid and transport rollers available as accessory
Specifications
Storage and Stacking Container | |
Polypropylene | |
567 x 367 x 176 mm | |
180 mm | |
600 mm | |
38 L | |
367 mm |
Gray | |
According to Euro standards | |
600 x 400 x 180 mm | |
176 mm | |
567 mm | |
400 mm |