missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Straight Connector Barbed Fitting, HDPE

Combine these simple, economical HDPE straight connector with flexible tubing for use in your low-pressure applications (generally less than 30 psi). HDPE Straight Connector Barbed Fittings slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.

£25.55 - £33.85

Specifications

Product Type Barbed Fitting
Material HDPE
Packaging Quantity 10 Pack
View More Specs

Products 5
Product Code Brand For Use With Price Quantity & Availability  
Product Code Brand For Use With Price Quantity & Availability  
11795549
View Documents
Masterflex™
30621-85
1/4 in. tubing I.D. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11755559
View Documents
Masterflex™
30621-92
1/2 in. tubing I.D.
£25.55
Pack of 10
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
11745559
View Documents
Masterflex™
30621-89
3/8 in. tubing I.D.
£25.55
Pack of 10
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
11735559
View Documents
Masterflex™
30621-87
5/16 in. tubing I.D.
£25.55
Pack of 10
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
11785549
View Documents
Masterflex™
30622-55
3/16 in. tubing I.D.
£26.90
Pack of 10
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
Description

Description

  • Designed for quick and easy assembly without tools
  • Very Good chemical resistance
  • Temp range: - 53 to 65°C
  • Sterilize by ethylene oxide
Specifications

Specifications

Barbed Fitting
HDPE
10 Pack
Videos
SDS
Documents

Documents

Product Certifications