missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ HDPE T Connector
£29.40 - £35.60
Specifications
Product Type | T-Connector |
---|---|
Material | HDPE |
Min. Operating Temperature (Metric) | -53°C |
Packaging Quantity | 10 Pack |
Shape | T |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12344588
|
Masterflex™
30613-25 |
15.8mm |
£34.25
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12354588
|
Masterflex™
30613-29 |
19.05mm |
£35.60
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12364588
|
Masterflex™
30613-33 |
25.4mm |
£35.60
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12304588
|
Masterflex™
30613-09 |
4.76mm |
£33.75
Pack of 10 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
12324588
|
Masterflex™
30613-17 |
9.52mm |
£29.40
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Specifications
T-Connector | |
-53°C | |
T |
HDPE | |
10 Pack | |
65°C |