missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Threaded Plug, HDPE
Cole-Parmer™ Threaded Plug, HDPE is chemically and thermally resistant.
Brand: Masterflex™ 31701-90
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Very good chemical resistance.
- Rated to 200psi at 77°F (25°C)
- Usable from -65 to 190°F (-53 to 87°C).
Specifications
Threaded Fitting | |
HDPE | |
-53°C | |
Ethylene Oxide | |
87°C |
Not Autoclavable | |
0.125 in. NPT | |
10 Pack | |
200 psi |