missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HDPE Tubing
£57.20 - £88.30
Specifications
Autoclavable | Autoclavable |
---|---|
Material | HDPE |
Overall Length (Metric) | 30.48 m |
For Use With (Application) | General-purpose lab and industrial use |
Min. Operating Temperature (Metric) | -75°C |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11730239
|
Cole-Parmer™
95501-02 |
6.4 mm |
£57.20
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
11759998
|
Cole-Parmer™
95501-06 |
9.6 mm |
£88.30
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Specifications
Autoclavable | |
30.48 m | |
-75°C | |
Sterile | |
66°C |
HDPE | |
General-purpose lab and industrial use | |
1 Each | |
Translucent |