missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE UN-Bottle with PR Tamper Evident Closure with PTFE Seal
4.43 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
2500 mL
Description
- Absolutely leakproof
- With UN approval for liquids
- Transparent
- Bell-shaped caps with or without degassing on request
Specifications
Capacity (Metric) | 500 mL |
Color | Transparent |
Diameter (Metric) Inner Neck | 29 mm |
Includes | PP tamper-evident closure with PTFE seal |
Material | HDPE |
Certifications/Compliance | UN approval for liquids |
Closure Included | Yes |
Height (Metric) | 177 mm |
Closure Material | Polypropylene |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'