missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE UN-Bottle with PR Tamper Evident Closure with PTFE Seal
5.56 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
1000 mL
Description
- Absolutely leakproof
- With UN approval for liquids
- Transparent
- Bell-shaped caps with or without degassing on request
Specifications
Height (Metric) | 212 mm |
Capacity (Metric) | 1000 mL |
Color | Transparent |
Includes | PP tamper-evident closure with PTFE seal |
Material | HDPE |
Closure Included | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'