missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Wide Mouth Disposal Keg Container
66.05 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
3.6 L
6 L
10 L
26 L
34 L
Description
- Made of HDPE
- Temperature resistant from -20 °C to +80 °C
- UN transport approval for solids 1H2/X
Specifications
Diameter (Metric) | 316 mm |
Height (Metric) | 425 mm |
Capacity (Metric) | 26 L |
Description | Wide mouth disposal keg |
For Use With (Application) | Used for Waste Disposal or Storage of Liquids, Powders or Granules |
Includes | Cap |
Material | HDPE |
Certifications/Compliance | UN transport approval 1H2/X |
Shape | Round |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'