missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE, Wide Neck Jerry Can

Product Code. 10567692 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
6 L
11 L
20 L
30 L
Depth (Metric):
264 mm
365 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10567692

Brand: Buerkle™ 04310020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wide-necked canister with extremely wide filling opening, easy to clean on the inside, which is particularly important when storing sensitive substances.

  • Wide filling opening allows for easy cleaning
  • Carrying handles and screw lid guarantee safe and convenient transport
  • Can also be used as a settling canister
  • Manufactured from transparent HDPE
  • UV stabilized
  • Self-adhesive blue litre graduation and spigots available as accessory
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Certifications/Compliance Suitable for foodstuffs
Closure Color Blue
Closure Size 88 mm
Closure Type Screw Cap
Color Transparent
Depth (Metric) 365 mm
Disposable Reusable
For Use With (Application) Suitable for Use with Foodstuffs, Safe and Convenient Transport, Used as a Settling Canister
Graduations Liter scale available separately
Height (Metric) With Closure 485 mm
Includes Carrying handles, screw lid
Material HDPE
Mouth Style Wide
Neck Style Wide
Product Type Jerry Can
Sterility Non-sterile
Width (Metric) 165 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.