missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE Wide Neck Round Bottles
14.85 GBP valid until 2024-12-31
Use promo code "21933" to get your promotional price.
Use promo code "21933" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Use these round plastic bottles for a variety of liquid storage and sampling applications. AzlonTM HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations.
- Translucent, rigid HDPE bottles with polypropylene screw caps
- Leak proof, liner-less design
- Smooth inner contours for efficient pouring and ease of cleaning
- Heavy duty and very durable in use
- Ideal for a wide range of liquid storage, media preparation and sampling applications
- Good chemical resistance
- Supplied in shrink-wrapped pack
- S. P. I. recycling codes
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 150 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 32 mm |
For Use With (Application) | Ideal for a wide range of liquid storage, media preparation and sampling applications |
Material | HDPE |
No. per Pack | 10/PK |
Closure Color | Translucent |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'