missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ HDPE Wide Neck Storage Bottles

Catalog Number 10004321
32.03 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.


Click to view available options
Capacity (Metric):
5 L
10 L
This item is not returnable. View return policy
This item is not returnable. View return policy

HDPE construction. Wide neck bottle includes screw cap and carrying handle.

  • HDPE construction
  • Wide neck
  • Includes screw cap and carrying handle
Capacity (Metric) 10 L
Diameter (Metric) Inner Neck 120 mm
Includes Carrying handle
Material HDPE
Closure Included Yes
Height (Metric) 395 mm
Diameter (Metric) 210 mm
Closure Type Screw Cap
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'