missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Wide-Necked Boxes, Round
Click to view available options
Capacity (Metric):
100 mL
2000 mL
Description
- HDPE, transparent, shatterproof
- Screw lid made of PP with seal made of PE
Specifications
Specifications
Capacity (Metric) | 100 mL |
Color | Transparent |
Diameter (Metric) Inner Neck | 31 mm |
For Use With (Application) | Foodstuff |
Includes | Screw Lid |
Material | HDPE |
Quantity | 1 |
Weight (Metric) | 0.014 kg |
Clarity | Transparent |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'