missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Wide-Necked Boxes, Round
Click to view available options
Capacity (Metric):
100 mL
2000 mL
Description
- HDPE, transparent, shatterproof
- Screw lid made of PP with seal made of PE
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Color | Transparent |
Diameter (Metric) Inner Neck | 67 mm |
Clarity | Transparent |
Mouth | Wide |
Shape | Round |
Height (Metric) | 192 mm |
Product Type | Wide Mouth Bottle |
Closure Material | Polypropylene |
Diameter (Metric) | 126 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'