missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Bevelled Crimp Neck, Amber Glass
Bevelled top DIN Crimp Neck/Screw Neck.
Brand: Fisherbrand™
29.14 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 6.63300kg
Description
- Rounded bottom
- 20mL
- Height: 75.5mm
Specifications
Amber | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
20 mL | |
75.5 mm | |
ND20 |
23 mm | |
22 mL | |
Bevelled Crimp | |
<800 μL | |
Round Bottom | |
100 | |
No |