missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Bevelled Crimp Neck, Clear Glass
Rounded or flat bottom.
Brand: Fisherbrand™
28.95 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.85500kg
Description
- Clear
- Glass
Specifications
Clear | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
5 mL | |
100 | |
ND20 |
22 mm | |
9.4 mL | |
Bevelled Crimp | |
<800 μL | |
Round Bottom | |
1st Hydrolytic Class | |
No |