missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Crimp, Long Neck, Amber Glass
Rounded bottom.
Brand: Fisherbrand™
34.66 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 1.49850kg
Description
- Crimp Neck
- Long neck
- Glass
- Amber
Specifications
Amber | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
20 mL | |
75.5 mm | |
ND20 |
22.5 mm | |
20.9 mL | |
Crimp | |
<800 μL | |
Round Bottom | |
100 | |
No |