missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Crimp, Long Neck, Clear Glass
Rounded or flat bottom.
£46.15 - £52.74
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 22.5 mm |
Material | Glass |
For Use With (Application) | Headspace |
Neck Style | Crimp |
Product Code | Brand | Volume (Metric) | Base Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Base Style | Price | Quantity & Availability | ||||
10680843
|
Fisherbrand™
|
11.7 mL | Flat Bottom |
£46.15
Pack of 100 |
In Stock
Log in to see stock. |
||||
12971231
|
Fisherbrand™
|
21.2 mL | Flat Bottom |
£52.74
Pack of 100 |
In Stock
Log in to see stock. |
||||
10070952
|
Fisherbrand™
|
20.9 mL | Round Bottom |
£50.65
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Crimp Neck
- Flat bottom
- Long neck
- Glass
- Clear
Specifications
Clear | |
Glass | |
Crimp | |
<800 μL | |
ND20 |
22.5 mm | |
Headspace | |
CleanPack, Polypropylene Box | |
100 | |
No |