missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Crimp Neck, Glass
Available in rounded or flat bottom.
£49.15 - £56.55
Specifications
Material | Glass |
---|---|
For Use With (Application) | Headspace |
Packaging Type | CleanPack, Polypropylene Box |
Volume (Metric) Residual | <800 μL |
Quantity | 100 |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
10192652
|
Fisherbrand™
20 09 0801 |
8 mL | Clear |
£52.25
Pack of 100 |
In Stock
Log in to see stock. |
||||
10681033
|
Fisherbrand™
20 09 1405 |
12.3 mL | Clear |
£50.75
Pack of 100 |
In Stock
Log in to see stock. |
||||
10195012
|
Fisherbrand™
20 09 1691 |
12.3 mL | Amber |
£56.55
Pack of 100 |
In Stock
Log in to see stock. |
||||
11520545
|
Fisherbrand™
20 09 0802 |
12.2 mL | Clear |
£49.15
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Crimp Neck
- Available in Clear or Amber Glass
Specifications
Glass | |
CleanPack, Polypropylene Box | |
100 | |
No |
Headspace | |
<800 μL | |
ND20 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title