missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Precision Thread, Glass
Available in rounded or flat bottom.
Brand: Fisherbrand™
37.67 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.90000kg
Description
- Flat bottom
- Bevelled top or flat DIN Crimp Neck/Screw Neck
- Clear or Amber Glass
Specifications
Clear | |
Glass | |
Headspace | |
Polypropylene Box | |
8 mL | |
46 mm | |
ND18 |
22.5 mm | |
10.8 mL | |
Precision Thread | |
<800 μL | |
Round Bottom | |
100 |